NTN NUP234 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP234
See technical informationSee documentsReferences
NTN:NUP234
Rubix:205A7002
EAN:4547359135701



Documents
Product details : NTN NUP234 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x52 mm |
|---|---|
| Logistic Weight | 17500 g |
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 635000 N |
| Basic dynamic load, radial - Cr | 530000 N |
Show UNSPSC/ECL@SS
£ 1,049.79 excl. VAT
/ Each
£ 1,259.75 incl. VAT
- Usually arrives within 14 working days
