Cylindrical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x215x215 mm |
---|---|
Logistic Weight | 9156 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu22 |
Material | bearing steel |
Reference speed | 3400 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 520000 N |
Usually arrives within 14 working days