Deep groove ball bearing NTN 16008, Outer diameter: 68 mm | Width: 9 mm | Inner diameter: 40 mm

NTN - Deep Groove Ball Bearing - 16002

See technical information

References

NTN:16008
Rubix:204A4248
EAN:4547359010145
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter68 mm
Width9 mm
See all Specifications

Product details : NTN 16008 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x9 mm
Logistic Weight138 g
Inner diameter40 mm
Outer diameter68 mm
Width9 mm
Sealingopen
Bearing Clearancecn
Series1600
Materialsteel
Cagesteel
Basic static load, radial - C0r9650 N
Basic dynamic load, radial - Cr14000 N
Weight0.074 kg
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories