Deep groove ball bearing FAG 6208, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:6208
Rubix:398A3316
Manufacturer :0167203770000
EAN:4012801069878

Product details : FAG 6208 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 372 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | steel |
| Reference speed | 9300 rpm |
| Limit speed | 12300 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 149.00 excl. VAT
/ 25 pieces
£ 178.80 incl. VAT
- Delivery usually within ( 7 ) days
