Deep groove ball bearing NTN 6000LLUC3/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm

NTN - Deep Groove Ball Bearing - 6000LLUC3/5K

See technical informationSee documents

References

NTN:6000LLUC3/5K
Rubix:204A8794
EAN:4547359542141
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Documents

Product details : NTN 6000LLUC3/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x26x8 mm
Logistic Weight19 g
Inner diameter10 mm
Outer diameter26 mm
Width8 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r1960 N
Basic dynamic load, radial - Cr5050 N
Weight0.019 kg
£ 2.36 excl. VAT
/ Each
£ 2.83 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories