Deep groove ball bearing NTN 6212ZC4, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm

NTN - Deep Groove Ball Bearing - 6212ZC4

See technical informationSee documents

References

NTN:6212ZC4
Rubix:204A9796
EAN:4547359368826
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Documents

Product details : NTN 6212ZC4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x22 mm
Logistic Weight780 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Sealingone metal shield
Bearing Clearancec4
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r36000 N
Basic dynamic load, radial - Cr58000 N
Weight0.783 kg
£ 34.69 excl. VAT
/ Each
£ 41.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories