Deep groove ball bearing NTN 6009LLUC4/2AS, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm

NTN - Deep Groove Ball Bearing - 6009LLUC4/2AS

See technical information

References

NTN:6009LLUC4/2AS
Rubix:204A9012
EAN:4547359548211
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter75 mm
Width16 mm
See all Specifications

Product details : NTN 6009LLUC4/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x75x16 mm
Logistic Weight240 g
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancec4
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r15100 N
Basic dynamic load, radial - Cr23200 N
Weight0.288 kg
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories