SNR Single-row grooved ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 84x84x27 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25300 N |
Weight | 0.285 kg |
Usually arrives within 14 working days