Deep groove ball bearing NTN 6015C3, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6015C3
See technical informationSee documentsReferences
NTN:6015C3
Rubix:204A9128
EAN:4547359334746



Documents
Product details : NTN 6015C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x20 mm |
|---|---|
| Logistic Weight | 638 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 9400 rpm |
| Basic static load, radial - C0r | 33600 N |
| Basic dynamic load, radial - Cr | 38400 N |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
- Delivery usually within ( 3 ) days
