NTN - Deep Groove Ball Bearing - 6015ZZNR/2AS
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 115x115x20 mm |
---|---|
Logistic Weight | 695 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6000 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 44000 N |
Weight | 0.237 kg |
Usually arrives within 14 working days