Deep groove ball bearing NTN 6032ZZ/2AS, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
NTN - Deep Groove Ball Bearing - 6032ZZ/2AS
See technical informationSee documentsReferences
NTN:6032ZZ/2AS
Rubix:204A9299
EAN:4547359551495



Documents
Product details : NTN 6032ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x38 mm |
|---|---|
| Logistic Weight | 5355 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 158000 N |
| Weight | 5.05 kg |
Show UNSPSC/ECL@SS
£ 338.34 excl. VAT
/ Each
£ 406.01 incl. VAT
- Delivery usually within ( 3 ) days
