Deep groove ball bearing FAG 6322-J20AB-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Ball bearings
See technical informationReferences
FAG:6322-J20AB-C3
Rubix:238A3355
Manufacturer :0709516320030
EAN:4047643067812

Product details : FAG 6322-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This FAG single-row ball bearing features an open, unsealed design and is equipped with a sheet steel cage that ensures optimal stability. Thanks to its C3 radial clearance, it better tolerates deformations and thermal variations, making it suitable for a variety of environments. Its ceramic coating on the outer ring ensures effective electrical insulation, protecting against electrical discharges that could damage equipment.
Sealing:
This rigid bearing model is open, meaning it is designed without seals. The lack of protection against dust or moisture means it is essential to use it in clean, controlled environments. Regular maintenance is essential to ensure the bearing’s proper performance.
Brand Information:
FAG, a globally recognized brand in the bearing industry, is synonymous with quality, innovation, and performance. With over 130 years of experience in developing mechanical solutions, FAG stands out for its robust and reliable products, tailored to the needs of modern industries. Whether for high-precision applications or heavy industrial equipment, FAG offers solutions that meet the most rigorous requirements, enabling its customers to improve their performance and ensure the continuity of their operations.
This FAG single-row ball bearing features an open, unsealed design and is equipped with a sheet steel cage that ensures optimal stability. Thanks to its C3 radial clearance, it better tolerates deformations and thermal variations, making it suitable for a variety of environments. Its ceramic coating on the outer ring ensures effective electrical insulation, protecting against electrical discharges that could damage equipment.
Sealing:
This rigid bearing model is open, meaning it is designed without seals. The lack of protection against dust or moisture means it is essential to use it in clean, controlled environments. Regular maintenance is essential to ensure the bearing’s proper performance.
Brand Information:
FAG, a globally recognized brand in the bearing industry, is synonymous with quality, innovation, and performance. With over 130 years of experience in developing mechanical solutions, FAG stands out for its robust and reliable products, tailored to the needs of modern industries. Whether for high-precision applications or heavy industrial equipment, FAG offers solutions that meet the most rigorous requirements, enabling its customers to improve their performance and ensure the continuity of their operations.
Strengths
This single-row deep groove ball bearing features a simple design that ensures even load distribution, thereby reducing the risk of premature wear and extending the product’s service life. Its sheet steel cage reinforces the bearing’s robustness, providing increased fatigue resistance, particularly in high-load environments. The C3 radial clearance provides essential flexibility for applications where temperature fluctuations are common, ensuring smooth and continuous operation. The ceramic coating with electrical insulation on the outer ring protects the bearing from stray currents, preserving its long-term performance. Its open structure improves heat dissipation.
Applications
This deep-groove ball bearing is used in a wide range of industrial applications, including gearmotors, inverters, pumps, gearboxes, electric motors, generators, and equipment where electrical currents can damage the bearing’s internal components, such as in variable-frequency drive systems.
Technical specifications
Attributes
| Logistic Weight | 10067 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20ab |
| Reference speed | 4150 rpm |
| Limit speed | 3800 rpm |
| Basic static load, radial - C0r | 165000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 736.00 excl. VAT
/ Each
£ 883.20 incl. VAT
- Usually arrives within 14 working days
