Deep groove ball bearing NTN 6204NRC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm

NTN - Deep Groove Ball Bearing - 6204NRC3

See technical informationSee documents

References

NTN:6204NRC3
Rubix:204A9489
EAN:4547359353693
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Documents

Product details : NTN 6204NRC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x14 mm
Logistic Weight120 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr14200 N
Weight1.79 kg
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories