Deep groove ball bearing 62..-MA
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistic Weight | 3940 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Cage | Brass |
Usually arrives within 14 working days