Deep groove ball bearing FAG 6002-C-2Z-C3>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
Superseded Ref:6002-C-2Z-C3
FAG:6002-C-2Z-C3>V
Rubix:244A3926
Manufacturer :0957026520030
EAN:4054372949500

Product details : FAG 6002-C-2Z-C3V 0957026520030 DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed to deliver exceptional performance in industrial applications. With a single-row ball design, it stands out for its ability to withstand high radial loads and moderate axial loads. Thanks to its advanced C-generation technology, this bearing ensures significantly reduced friction and quiet operation, while optimizing energy efficiency.
Features:
This FAG ball bearing features improved raceway geometry to minimize energy loss and ensure extended service life. Its riveted sheet-metal cage provides high strength, and its two metal flanges ensure effective sealing against external contaminants (except fine dust and liquids). Additionally, it has a higher-than-normal C3 radial clearance, offering greater tolerance to temperature and load variations.
Maintenance:
This bearing is pre-lubricated by the manufacturer, FAG, during assembly. However, periodic inspection is necessary to detect any leaks, premature wear, or deterioration of the seals. Maintaining an appropriate operating temperature will extend the bearing’s service life.
Sealing:
The two metal flanges ensure effective sealing by retaining the lubricant and preventing the ingress of coarse contaminants. This narrow-clearance sealing system is particularly well-suited for harsh environments. It combines robust protection while reducing friction compared to a fully sealed design.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of precision bearings and components. With over 100 years of innovation, it is recognized for its reliability and advanced technical solutions in the automotive and industrial sectors. Schaeffler focuses on quality, innovation, and sustainability to meet the needs of customers worldwide.
Features:
This FAG ball bearing features improved raceway geometry to minimize energy loss and ensure extended service life. Its riveted sheet-metal cage provides high strength, and its two metal flanges ensure effective sealing against external contaminants (except fine dust and liquids). Additionally, it has a higher-than-normal C3 radial clearance, offering greater tolerance to temperature and load variations.
Maintenance:
This bearing is pre-lubricated by the manufacturer, FAG, during assembly. However, periodic inspection is necessary to detect any leaks, premature wear, or deterioration of the seals. Maintaining an appropriate operating temperature will extend the bearing’s service life.
Sealing:
The two metal flanges ensure effective sealing by retaining the lubricant and preventing the ingress of coarse contaminants. This narrow-clearance sealing system is particularly well-suited for harsh environments. It combines robust protection while reducing friction compared to a fully sealed design.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of precision bearings and components. With over 100 years of innovation, it is recognized for its reliability and advanced technical solutions in the automotive and industrial sectors. Schaeffler focuses on quality, innovation, and sustainability to meet the needs of customers worldwide.
Strengths
- Quiet operation thanks to optimized raceway geometry.
- Capable of withstanding high radial loads and moderate axial loads.
- Reinforced sealing for optimal protection against contamination and grease leakage.
- Long service life even in harsh environments.
- Larger-than-normal radial clearance for better performance under varying conditions.
- Capable of withstanding high radial loads and moderate axial loads.
- Reinforced sealing for optimal protection against contamination and grease leakage.
- Long service life even in harsh environments.
- Larger-than-normal radial clearance for better performance under varying conditions.
Applications
This bearing is ideal for mechanisms requiring both reliability and efficiency. It can be used in electric motors, pumps, compressors, and other industrial machinery. It is particularly suitable for equipment requiring continuous operation in environments with moderate levels of dust or contaminants.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-c-2z |
| Material | steel |
| Reference speed | 23200 rpm |
| Limit speed | 31500 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 6300 N |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- In stock: Next day delivery
