Deep groove ball bearing NTN 6208LLUNRC3/2AS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6208LLUNRC3/2AS
See technical informationSee documentsReferences
NTN:6208LLUNRC3/2AS
Rubix:204A9650
EAN:4547359363036



Documents
Product details : NTN 6208LLUNRC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 366 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- Delivery usually within ( 3 ) days
