Deep groove ball bearing NTN 6856, Outer diameter: 350 mm | Width: 33 mm | Inner diameter: 280 mm
NTN - Deep Groove Ball Bearing - 6856
See technical informationReferences
NTN:6856
Rubix:205A0838
EAN:4547359414875



Product details : NTN 6856 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 350x350x33 mm |
|---|---|
| Logistic Weight | 6620 g |
| Inner diameter | 280 mm |
| Outer diameter | 350 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | brass |
| Basic static load, radial - C0r | 177000 N |
| Basic dynamic load, radial - Cr | 151000 N |
| Weight | 0.125 kg |
Show UNSPSC/ECL@SS
£ 514.86 excl. VAT
/ Each
£ 617.83 incl. VAT
- Delivery usually within ( 3 ) days
