Deep groove ball bearing NTN 6211C4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6211C4
See technical informationSee documentsReferences
NTN:6211C4
Rubix:204A9744
EAN:4547359366983



Documents
Product details : NTN 6211C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 622 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 0.032 kg |
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
- Delivery usually within ( 3 ) days
