SNR - Self-Aligning Ball Bearing - 4200.A
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 4200 |
Reference speed | 8700 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 26300 N |
Basic dynamic load, radial - Cr | 32200 N |
Weight | 0.4 kg |
Usually arrives within 14 working days