Deep groove ball bearing NTN 6212LLUCM/5K, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6212LLUCM/2AS
See technical informationReferences
NTN:6212LLUCM/5K
Rubix:204A9788
Manufacturer :6212LLUCM/5K
EAN:4547359004878



Product details : NTN 6212LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 775 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 58000 N |
| Weight | 0.019 kg |
Show UNSPSC/ECL@SS
£ 19.68 excl. VAT
/ Each
£ 23.62 incl. VAT
- Delivery usually within ( 3 ) days
