Deep groove ball bearing SNR S6002EEFG1, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
SENTINEL Series: Stainless steel deep groove ball bearing, stamped stainless steel cage, nitrile seal with stainless steel reinforcement on both sides, food-grade solid lubrication "Full Pack" certified NSF-H1.
See technical informationReferences
SNR:S6002EEFG1
Rubix:394A8890
EAN:3413522217257

Product details : SNR S6002EEFG1 DEEP GROOVE BALL BEARING
Applications
Industry
Agri-food
Agri-food
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Weight | 31.9 kg |
Show UNSPSC/ECL@SS
£ 33.80 excl. VAT
/ Each
£ 40.56 incl. VAT
- Delivery usually within ( 3 ) days
