Deep groove ball bearing NTN 6213ZZNR/2AS, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6213ZZNR/2AS
See technical informationSee documentsReferences
NTN:6213ZZNR/2AS
Rubix:204A9827
EAN:4547359370119



Documents
Product details : NTN 6213ZZNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1050 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 63500 N |
| Weight | 3.14 kg |
Show UNSPSC/ECL@SS
£ 51.55 excl. VAT
/ Each
£ 61.86 incl. VAT
- Usually arrives within 14 working days
