Deep groove ball bearing SNR 4201A, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
SNR - Self-Aligning Ball Bearing - 4200.A
See technical informationReferences
SNR:4201A
Rubix:204A6869
Manufacturer :4201.A
EAN:3413520100872




Product details : SNR 4201A DEEP GROOVE BALL BEARING
Radial double-row ball bearing, no filling slot, polyamide cage
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 4200 |
| Cage | polyamide |
| Reference speed | 19000 rpm |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 5500 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.053 kg |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- Delivery usually within ( 3 ) days
