Deep groove ball bearing NTN 6214LLUC3/5K, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6214LLUC3/5K
See technical informationSee documentsReferences
NTN:6214LLUC3/5K
Rubix:204A9839
EAN:4547359569070



Documents
Product details : NTN 6214LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1094 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 69000 N |
| Weight | 0.02 kg |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- Delivery usually within ( 3 ) days
