Deep groove ball bearing SNR 6208KEE, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6208KEE
Rubix:204A9642
EAN:3413520132309



Documents
Product details : SNR 6208KEE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, tapered bore, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 368 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.373 kg |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Delivery usually within ( 3 ) days
