Deep groove ball bearing NTN 6218Z, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6218Z
See technical informationSee documentsReferences
NTN:6218Z
Rubix:204A9912
EAN:4547359372656



Documents
Product details : NTN 6218Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x30 mm |
|---|---|
| Logistic Weight | 2170 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 106000 N |
| Weight | 3.14 kg |
Show UNSPSC/ECL@SS
£ 94.04 excl. VAT
/ Each
£ 112.85 incl. VAT
- Usually arrives within 14 working days
