Deep groove ball bearing NTN 6020ZZC3/5K, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6020ZZC3/5K
See technical informationSee documentsReferences
NTN:6020ZZC3/5K
Rubix:204A9226
EAN:4547359010480



Documents
Product details : NTN 6020ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x24 mm |
|---|---|
| Logistic Weight | 1305 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 66500 N |
| Weight | 1.79 kg |
Show UNSPSC/ECL@SS
£ 59.81 excl. VAT
/ Each
£ 71.77 incl. VAT
- Delivery usually within ( 3 ) days
