Deep groove ball bearing NTN 6219L1C4, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm

NTN - Deep Groove Ball Bearing - 6219L1C4

See technical informationSee documents

References

NTN:6219L1C4
Rubix:204A9925
EAN:4547359372939
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width32 mm
See all Specifications

Documents

Product details : NTN 6219L1C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, machined cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x32 mm
Logistic Weight3210 g
Inner diameter95 mm
Outer diameter170 mm
Width32 mm
Sealingopen
Bearing Clearancec4
Series6200
Materialsteel
Cagebrass
Basic static load, radial - C0r82000 N
Basic dynamic load, radial - Cr109000 N
Weight0.288 kg
£ 148.68 excl. VAT
/ Each
£ 178.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories