Deep groove ball bearing Timken 6210-RS/C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm

6210

See technical information

References

Timken:6210-RS/C3
Rubix:100A4154
EAN:0053893723594
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : TIMKEN 6210-RS-C3 BALL BEARING WITH SINGLE SEAL


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Sealingone rubber seal
Bearing Clearancec3
Series6210
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35000 N
£ 29.09 excl. VAT
/ Each
£ 34.91 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories