NTN - Deep Groove Ball Bearing - 63/32NRC3
Inner diameter | 32 mm |
---|---|
Outer diameter | 75 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 75x75x20 mm |
---|---|
Logistic Weight | 382 g |
Inner diameter | 32 mm |
Outer diameter | 75 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 16900 N |
Basic dynamic load, radial - Cr | 33000 N |
Weight | 0.63 kg |
Usually arrives within 14 working days