Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x40x40 mm |
---|---|
Logistic Weight | 61 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-C |
Material | Steel |
Reference speed | 20100 rpm |
Limit speed | 29000 rpm |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 11000 N |
In stock: Next day delivery