Deep groove ball bearing NTN 6309LU, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6302LU
See technical informationSee documentsReferences
NTN:6309LU
Rubix:205A0366
EAN:4547359393057



Documents
Product details : NTN 6309LU DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 805 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 58500 N |
| Weight | 0.388 kg |
Show UNSPSC/ECL@SS
£ 28.03 excl. VAT
/ Each
£ 33.64 incl. VAT
- Usually arrives within 14 working days
