Deep groove ball bearing NTN 6306NR, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6306NR
See technical informationSee documentsReferences
NTN:6306NR
Rubix:205A0258
EAN:4547359388015



Documents
Product details : NTN 6306NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Weight | 3.59 kg |
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
- Delivery usually within ( 3 ) days
