Deep groove ball bearing SNR 6304HT200ZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6304HT200ZZ
Rubix:205A0187
EAN:3413520358280



Documents
Product details : SNR 6304HT200ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.147 kg |
Show UNSPSC/ECL@SS
£ 20.57 excl. VAT
/ Each
£ 24.68 incl. VAT
- Usually arrives within 14 working days
