Deep groove ball bearing NTN 6308CM, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6308U1
See technical informationSee documentsReferences
NTN:6308CM
Rubix:205A0314
Manufacturer :6308CM
EAN:4547359005554



Documents
Product details : NTN 6308CM DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 649 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 45000 N |
| Weight | 0.012 kg |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- Delivery usually within ( 3 ) days
