Deep groove ball bearing NTN 6314ZZC3/5K, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6314ZZC3/5K
See technical informationSee documentsReferences
NTN:6314ZZC3/5K
Rubix:205A0513
EAN:4547359011418



Documents
Product details : NTN 6314ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2642 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 115000 N |
| Weight | 2.52 kg |
Show UNSPSC/ECL@SS
£ 62.11 excl. VAT
/ Each
£ 74.53 incl. VAT
- Delivery usually within ( 3 ) days
