Deep groove ball bearing FAG 6217-Z, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Ball bearing
See technical informationReferences
FAG:6217-Z
Rubix:238A3282
Manufacturer :0191055170000
EAN:4064328768499

Product details : FAG 6217-Z SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This single-row ball bearing from FAG is equipped with a metal flange that ensures optimal protection. Its sheet steel cage provides strength and durability. Manufactured from high-quality steel, it features standard radial clearance and is lubricated with grease or oil, ensuring reliable performance and a long service life. These features make it an ideal choice for industrial applications requiring protection against contaminants and long-term operation.
Sealing:
This FAG ball bearing is equipped with a shield (metal flange), providing protection against contaminants. It extends the bearing’s service life and maintains effective lubrication. The shield reduces friction and wear, ensuring smooth and quiet operation, and improves the bearing’s performance, reliability, and durability while reducing maintenance requirements. This design allows the bearing to operate efficiently in industrial environments while protecting internal components from damage.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, is a global leader in the design, manufacture, and supply of bearings, bearing systems, and power transmission components. The company is committed to providing products and services of the highest quality, meeting the rigorous needs of customers across a wide range of industrial sectors. With over 130 years of experience and a presence in more than 50 countries, FAG stands for innovation, performance, and reliability.
This single-row ball bearing from FAG is equipped with a metal flange that ensures optimal protection. Its sheet steel cage provides strength and durability. Manufactured from high-quality steel, it features standard radial clearance and is lubricated with grease or oil, ensuring reliable performance and a long service life. These features make it an ideal choice for industrial applications requiring protection against contaminants and long-term operation.
Sealing:
This FAG ball bearing is equipped with a shield (metal flange), providing protection against contaminants. It extends the bearing’s service life and maintains effective lubrication. The shield reduces friction and wear, ensuring smooth and quiet operation, and improves the bearing’s performance, reliability, and durability while reducing maintenance requirements. This design allows the bearing to operate efficiently in industrial environments while protecting internal components from damage.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, is a global leader in the design, manufacture, and supply of bearings, bearing systems, and power transmission components. The company is committed to providing products and services of the highest quality, meeting the rigorous needs of customers across a wide range of industrial sectors. With over 130 years of experience and a presence in more than 50 countries, FAG stands for innovation, performance, and reliability.
Strengths
High radial load capacity in both directions.
Smooth and quiet operation for increased comfort.
Durability and reliability for a long service life.
Easy installation and maintenance for time and cost savings.
Heat resistance for use in demanding environments.
Smooth and quiet operation for increased comfort.
Durability and reliability for a long service life.
Easy installation and maintenance for time and cost savings.
Heat resistance for use in demanding environments.
Applications
This FAG ball bearing is widely used in a wide variety of industrial applications, including:
Machine tools: Milling machines, lathes, drills, etc.
Conveyors: Belt conveyors, roller conveyors, etc.
Speed reducers: Gearboxes, variable speed drives, etc.
Agricultural machinery: Tractors, combine harvesters, etc.
Industrial vehicles: Trucks, buses, construction equipment, etc.
Machine tools: Milling machines, lathes, drills, etc.
Conveyors: Belt conveyors, roller conveyors, etc.
Speed reducers: Gearboxes, variable speed drives, etc.
Agricultural machinery: Tractors, combine harvesters, etc.
Industrial vehicles: Trucks, buses, construction equipment, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 1883 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
| Reference speed | 5300 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 68.67 excl. VAT
/ Each
£ 82.40 incl. VAT
- Usually arrives within 14 working days
