NTN - Deep Groove Ball Bearing - 6315C3
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 160x160x37 mm |
---|---|
Logistic Weight | 3020 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 77000 N |
Basic dynamic load, radial - Cr | 126000 N |
Weight | 0.814 kg |
Usually arrives within 14 working days