Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x32x32 mm |
---|---|
Logistic Weight | 37,5 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 53000 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 3000 N |
Basic dynamic load, radial - Cr | 5720 N |
In stock: Next day delivery