Deep groove ball bearing NTN 63205LLB/2AS, Outer diameter: 52 mm | Width: 20.6 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 63204LLB/2AS
See technical informationSee documentsReferences
NTN:63205LLB/2AS
Rubix:205A0591
EAN:4547359580938



Documents
Product details : NTN 63205LLB/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x20,6 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7850 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.006 kg |
Show UNSPSC/ECL@SS
£ 16.33 excl. VAT
/ Each
£ 19.60 incl. VAT
- Delivery usually within ( 3 ) days
