Deep groove ball bearing Timken 637-2Z, Outer diameter: 26 mm | Width: 9 mm | Inner diameter: 7 mm

Deep Groove Ball Bearing with Shields

See technical information

References

Timken:637-2Z
Rubix:396A2421
EAN:0053893772899
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter26 mm
Width9 mm
See all Specifications

Product details : TIMKEN 637-ZZ DEEP GROOVE BALL BEARING


A non-seperable single row ball bearing with deep raceway grooves and shields on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.

Technical specifications


Attributes
Inner diameter7 mm
Outer diameter26 mm
Width9 mm
Sealingtwo metal shields
Bearing Clearancecn
Basic static load, radial - C0r2000 N
Basic dynamic load, radial - Cr4600 N
Weight0.02 kg
£ 53.30 excl. VAT
/ 10 pieces
£ 63.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories