Deep groove ball bearing NTN 6320C4, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm

NTN - Deep Groove Ball Bearing - 6320C4

See technical informationSee documents

References

NTN:6320C4
Rubix:205A0600
EAN:4547359402476
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter215 mm
Width47 mm
See all Specifications

Documents

Product details : NTN 6320C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)215x215x47 mm
Logistic Weight7000 g
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
Sealingopen
Bearing Clearancec4
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r141000 N
Basic dynamic load, radial - Cr192000 N
Weight0.006 kg
£ 258.30 excl. VAT
/ Each
£ 309.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories