Deep groove ball bearing NTN 16030C3, Outer diameter: 225 mm | Width: 24 mm | Inner diameter: 150 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16030C3
Rubix:204A4286
EAN:4547359258707



Documents
Product details : NTN 16030C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x24 mm |
|---|---|
| Logistic Weight | 3070 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 101000 N |
| Basic dynamic load, radial - Cr | 107000 N |
| Weight | 3.07 kg |
Show UNSPSC/ECL@SS
£ 149.89 excl. VAT
/ Each
£ 179.87 incl. VAT
- Delivery usually within ( 3 ) days
