Deep groove ball bearing NTN 6324C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6324C3
See technical informationSee documentsReferences
NTN:6324C3
Rubix:205A0622
EAN:4547359582178



Documents
Product details : NTN 6324C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x55 mm |
|---|---|
| Logistic Weight | 12500 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 185000 N |
| Basic dynamic load, radial - Cr | 229000 N |
| Weight | 0.053 kg |
Show UNSPSC/ECL@SS
£ 372.51 excl. VAT
/ Each
£ 447.01 incl. VAT
- Delivery usually within ( 3 ) days
