Deep groove ball bearing FAG 6203-C-2HRS>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:6203-C-2HRS>V
Rubix:244A3961
Manufacturer :0956621460000
EAN:4054372736919

Product details : FAG 6203-C-2HRSV 0956621460000 DEEP GROOVE BALL BEARING
These FAG deep groove ball bearings are essential components for many industrial applications. Designed to offer maximum reliability and a long service life, they feature a robust construction and high-quality materials.
Features:
This FAG bearing is designed with a single row of balls, optimized for smooth and stable operation. It incorporates two rubber seals to effectively protect the balls and raceways from dust particles and other contaminants. This product is equipped with a sheet steel cage, ensuring a solid structure and better load distribution. It supports both radial and axial loads, ensuring great versatility in applications.
Maintenance:
These deep-groove ball bearings require minimal maintenance, thanks to their optimized design with seals that protect the internal components from contaminants. To maximize the service life of these bearings, it is recommended to periodically check the condition of the seals and ensure that no contaminants have entered the mechanism. The initial factory lubrication is generally sufficient for extended use, but periodic relubrication may be necessary depending on operating conditions.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. Founded in Germany, FAG is part of the Schaeffler Group, a leader in motion and control technology. FAG products are the result of continuous innovation and technical expertise that guarantee reliable and durable solutions for the most demanding industrial applications. Each FAG bearing is designed to deliver optimal performance and a long service life, thereby meeting the needs of professionals across various industries.
Features:
This FAG bearing is designed with a single row of balls, optimized for smooth and stable operation. It incorporates two rubber seals to effectively protect the balls and raceways from dust particles and other contaminants. This product is equipped with a sheet steel cage, ensuring a solid structure and better load distribution. It supports both radial and axial loads, ensuring great versatility in applications.
Maintenance:
These deep-groove ball bearings require minimal maintenance, thanks to their optimized design with seals that protect the internal components from contaminants. To maximize the service life of these bearings, it is recommended to periodically check the condition of the seals and ensure that no contaminants have entered the mechanism. The initial factory lubrication is generally sufficient for extended use, but periodic relubrication may be necessary depending on operating conditions.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. Founded in Germany, FAG is part of the Schaeffler Group, a leader in motion and control technology. FAG products are the result of continuous innovation and technical expertise that guarantee reliable and durable solutions for the most demanding industrial applications. Each FAG bearing is designed to deliver optimal performance and a long service life, thereby meeting the needs of professionals across various industries.
Strengths
Their robust design ensures increased resistance to wear and mechanical stress, enabling continuous and reliable operation. Integrated seals protect the bearing’s internal components. The sheet steel cage promotes even load distribution, which improves bearing performance and extends its service life. These ball bearings also stand out for their ability to operate at high speeds while minimizing vibration and noise.
Applications
• Gearboxes
• Agricultural machinery
• Household appliances
• Conveyors
• Textile machinery
• Agricultural machinery
• Household appliances
• Conveyors
• Textile machinery
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62..-c-2hrs |
| Material | steel |
| Limit speed | 16900 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- In stock: Next day delivery
