Deep groove ball bearing NTN 63306LLU/2AS, Outer diameter: 72 mm | Width: 30.162 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 63306LLU/2AS
See technical informationSee documentsReferences
NTN:63306LLU/2AS
Rubix:205A0635
EAN:4547359582604



Documents
Product details : NTN 63306LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x30,2 mm |
|---|---|
| Logistic Weight | 543 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 30.162 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 26700 N |
Show UNSPSC/ECL@SS
£ 38.74 excl. VAT
/ Each
£ 46.49 incl. VAT
- Delivery usually within ( 3 ) days
