Deep groove ball bearing SNR 6213EE, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
SNR - Deep Groove Ball Bearing - 6213.EE
See technical informationReferences
SNR:6213EE
Rubix:102A5214
Manufacturer :6213EE
EAN:3413520137113



Product details : SNR 6213EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 3700 rpm |
| Basic static load, radial - C0r | 40100 N |
| Basic dynamic load, radial - Cr | 56100 N |
| Weight | 0.991 kg |
Show UNSPSC/ECL@SS
£ 31.49 excl. VAT
/ Each
£ 37.79 incl. VAT
- Delivery usually within ( 3 ) days
