Deep groove ball bearing NTN 63307LLU/2AS, Outer diameter: 80 mm | Width: 34.9 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 63306LLU/2AS
See technical informationSee documentsReferences
NTN:63307LLU/2AS
Rubix:205A0636
EAN:4547359582758



Documents
Product details : NTN 63307LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x34,9 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 42.19 excl. VAT
/ Each
£ 50.63 incl. VAT
- Usually arrives within 14 working days
