NTN - Deep Groove Ball Bearing - 63306LLU/2AS
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 39.7 mm |
Logistics dimensions (L x W x H) | 100x100x39,7 mm |
---|---|
Logistic Weight | 1280 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 39.7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 32000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days