Deep groove ball bearing FAG 6210-C-Z>V, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing
See technical informationReferences
FAG:6210-C-Z>V
Rubix:274A6873
Manufacturer :3014163030000
EAN:4064328240476

Product details : FAG 6210-C-ZV DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-Z, single row, Generation C, shield , steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-c-z |
| Material | steel |
| Cage | steel |
| Reference speed | 9200 rpm |
| Limit speed | 11700 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
- Delivery usually within ( 7 ) days
